Motion
GRF52001503.32

GROVE GEAR
GRF52001503.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19050956
MFR #GRF52001503.32
List Price$11,568.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52001503.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19050956
MFR #GRF52001503.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,568.79/each for your price

Overview

Mfr description
GRF52001503.32 GR-FH852-10-HL-32

Specifications

  • Ratio
    10:1
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    GR-FH852-10-HL-32
  • Weight
    262 lbs, 118.84 kg
  • Nominal Ratio
    10:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought