Motion
GR-FHMQ852-5-HL-250-32

GROVE GEAR
GR-FHMQ852-5-HL-250-32

GR-FHMQ852-5-HL-250-32
MI ITEM #19050962
MFR #GR-FHMQ852-5-HL-250-32
List Price$12,849.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ852-5-HL-250-32

GR-FHMQ852-5-HL-250-32
MI ITEM #19050962
MFR #GR-FHMQ852-5-HL-250-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,849.02/each for your price

Overview

Mfr description
GRF52001621.32 GR-FHMQ852-5-HL-250-32

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    32.51 hp
  • Horsepower Rating Normal Duty
    32.51 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    250TC
  • Finish Coating
    Painted
  • Housing Material
    Cast Iron
  • Housing Width
    9.0000 in
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ852-5-HL-250-32
  • Weight
    277 lbs, 125.645 kg
  • Input Style
    C-Face Quill
  • Output
    31.17 hp;23.24 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    5753 in-lbs;649.99 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text