Motion
GRF52001623.32

GROVE GEAR
GRF52001623.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 250 Frame
MI ITEM #19050963
MFR #GRF52001623.32
List Price$12,849.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52001623.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 250 Frame
MI ITEM #19050963
MFR #GRF52001623.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,849.02/each for your price

Overview

Mfr description
GRF52001623.32 GR-FHMQ852-10-HL-250-32

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    250
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-FHMQ852-10-HL-250-32
  • Weight
    164 lbs, 74.389 kg
  • Nominal Ratio
    10:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought