Motion
GRF52001744.32

GROVE GEAR
GRF52001744.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
MI ITEM #19050965
MFR #GRF52001744.32
List Price$12,849.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52001744.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
MI ITEM #19050965
MFR #GRF52001744.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,849.02/each for your price

Overview

Mfr description
GRF52001744.32 GR-FHMQ852-100-HR-140-32

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-FHMQ852-100-HR-140-32
  • Weight
    277 lbs, 125.645 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text