Overview
Mfr description
GRF52002643.32 GR-FHM852-30-HR-180-32
Specifications
- Ratio30:1
- SeriesGR
- Manufacturer Reducer Size852
- Manufacturer Catalog NumberGR-FHM852-30-HR-180-32
- Weight277 lbs
- Nominal Ratio30:1
- Gearbox Component TypeGearmotor
- Case Size852
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data