Motion
GRF52002706.43

GROVE GEAR
GRF52002706.43

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050974
MFR #GRF52002706.43
List Price$12,670.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52002706.43

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050974
MFR #GRF52002706.43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,670.58/each for your price

Overview

Mfr description
GRF52002706.43 GR-FHMQ852-60-HR-180-43

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.816 hp
  • Horsepower Rating Normal Duty
    5.816 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.6875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9212 in/lb;1040.815 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    9.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ852-60-HR-180-43
  • Weight
    277 lbs, 125.645 kg
  • Horsepower
    5.816 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    4.263 hp;3.179 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    9212 in-lbs;1040.815 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text