Motion
GRF52005084.00

GROVE GEAR
GRF52005084.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19050978
MFR #GRF52005084.00
List Price$10,202.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52005084.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19050978
MFR #GRF52005084.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,202.29/each for your price

Overview

Mfr description
GRF52005084.00 GR-FMQ852-100-RR-56

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.072 hp
  • Horsepower Rating Normal Duty
    2.072 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    4646 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16013.6 N, 3600 lbs
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FMQ852-100-RR-56
  • Weight
    277 lbs, 125.645 kg
  • Horsepower
    2.072 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    1.291 hp;0.963 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    4646 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3600 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought