Motion
GRF52211002.55

GROVE GEAR
GRF52211002.55

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Hollow Output, 3.4375 in Output Size, Hollow Output
MI ITEM #19050981
MFR #GRF52211002.55
List Price$15,252.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52211002.55

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Hollow Output, 3.4375 in Output Size, Hollow Output
MI ITEM #19050981
MFR #GRF52211002.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,252.57/each for your price

Overview

Mfr description
GRF52211002.55 GR-DFH852-100-HR5-55

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.206 hp
  • Horsepower Rating Normal Duty
    6.127 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Output Direction
    Hollow
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    17.5 rpm
  • Maximum Output Torque
    18977 in/lb;2144.11 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    15.5000 in, 393.70 mm
  • Housing Length
    15.4300 in, 391.92 mm
  • Housing Width
    14.4700 in
  • Keyway Size
    3/16 x 1.6300 in
  • Series
    GR
  • Length
    15.4300 in, 391.92 mm
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-DFH852-100-HR5-55
  • Weight
    329 lbs, 149.232 kg
  • Horsepower
    6.127 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    5.269 hp;3.929 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    18977 in-lbs;2144.11 Nm
  • Bore Diameter
    3.4380 in, 87.33 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525
  • Width
    14.4700 in, 367.54 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text