Motion
GRF52211115.39

GROVE GEAR
GRF52211115.39

Right Angle Worm Gear Speed Reducer - 39:1 Ratio
MI ITEM #19050983
MFR #GRF52211115.39
List Price$15,723.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF52211115.39

Right Angle Worm Gear Speed Reducer - 39:1 Ratio
MI ITEM #19050983
MFR #GRF52211115.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,723.56/each for your price

Overview

Mfr description
GRF52211115.39

Specifications

  • Ratio
    39:1
  • Max Input Horsepower
    4.00 hp
  • Horsepower Rating Normal Duty
    4.00 hp
  • Series
    GR
  • Manufacturer Reducer Size
    522
  • Manufacturer Catalog Number
    GR-DFHMQ852-400-HR5-140-39
  • Weight
    333 lbs, 151.05 kg
  • Horsepower
    4.00 hp, 2.98 kW
  • Nominal Ratio
    39:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text