Motion
GRF60002219.48

GROVE GEAR
GRF60002219.48

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 48 Frame
MI ITEM #19050990
MFR #GRF60002219.48
List Price$16,758.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF60002219.48

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 48 Frame
MI ITEM #19050990
MFR #GRF60002219.48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,758.43/each for your price

Overview

Mfr description
GRF60002219.48 GR-FH860-10-HL-48

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    48
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-FH860-10-HL-48
  • Weight
    359 lbs, 162.84 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text