Motion
GRG8210165.00

GROVE GEAR
GRG8210165.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 140 Frame
MI ITEM #19050994
MFR #GRG8210165.00
List Price$1,991.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210165.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 140 Frame
MI ITEM #19050994
MFR #GRG8210165.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,991.17/each for your price

Overview

Mfr description
GRG8210165.00 GRG-BMQ821-50-R-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.769 hp
  • Horsepower Rating Normal Duty
    0.769 hp
  • Output Bore Type
    Solid Shaft
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    970 in/lb;109.594 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    5.8000 in x 4.0000 in x 6.5000 in, 147.32 mm x 101.60 mm x 165.10 mm
  • Housing Height
    6.5000 in, 165.10 mm
  • Housing Length
    5.8000 in, 147.32 mm
  • Housing Width
    5.8000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    5.8000 in, 147.32 mm
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-BMQ821-50-R-140
  • Weight
    29 lbs, 13.154 kg
  • Horsepower
    0.769 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    970 in-lbs;109.594 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text