Motion
GRG-BMQ821-100-R-140

GROVE GEAR
GRG-BMQ821-100-R-140

GRG-BMQ821-100-R-140
MI ITEM #19050995
MFR #GRG-BMQ821-100-R-140
List Price$1,991.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ821-100-R-140

GRG-BMQ821-100-R-140
MI ITEM #19050995
MFR #GRG-BMQ821-100-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,991.17/each for your price

Overview

Mfr description
GRG8210168.00 GRG-BMQ821-100-R-140

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.217 hp
  • Horsepower Rating Normal Duty
    0.217 hp
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-BMQ821-100-R-140
  • Weight
    29 lbs, 13.2 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    439 in-lbs;49.6 Nm
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text