Motion
GRG8210511.16

GROVE GEAR
GRG8210511.16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 0.6250 in Input Size
MI ITEM #19051000
MFR #GRG8210511.16
List Price$2,415.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210511.16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 0.6250 in Input Size
MI ITEM #19051000
MFR #GRG8210511.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,415.26/each for your price

Overview

Mfr description
GRG8210511.16 GRG-H821-80-H1-16

Specifications

  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.304 hp
  • Horsepower Rating Normal Duty
    0.304 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Style
    Solid Shaft
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    547 in/lb;61.8 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GRG-H821-80-H1-16
  • Weight
    26 lbs, 11.79 kg
  • Horsepower
    0.304 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    80:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    547 in-lbs;61.8 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought