Motion
GRG8210522.24

GROVE GEAR
GRG8210522.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19051003
MFR #GRG8210522.24
List Price$2,725.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210522.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19051003
MFR #GRG8210522.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,725.56/each for your price

Overview

Mfr description
GRG8210522.24 GRG-HM821-60-H1-56-24

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-HM821-60-H1-56-24
  • Weight
    31 lbs, 14.06 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text