Motion
GRG8210527.23

GROVE GEAR
GRG8210527.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 140 Frame
MI ITEM #19051004
MFR #GRG8210527.23
List Price$2,725.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210527.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 140 Frame
MI ITEM #19051004
MFR #GRG8210527.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,725.56/each for your price

Overview

Mfr description
GRG8210527.23 GRG-HM821-10-H1-140-23

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.464 hp
  • Horsepower Rating Normal Duty
    2.464 hp
  • Output Bore Type
    Hollow Bore
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output Torque
    805 in/lb;90.953 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in, 4.763 x 35.05 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    4.8200 in, 122.43 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GRG-HM821-10-H1-140-23
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    2.464 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    10:1
  • Output
    2.464 hp;1.837 kw
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Torque Rating (in-lb)
    805 in-lbs;90.953 Nm
  • Bore Diameter
    1.4375 in, 36.51 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    5.8000 in, 147.32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text