Motion
GRG8210550.19

GROVE GEAR
GRG8210550.19

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19051017
MFR #GRG8210550.19
List Price$2,725.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210550.19

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19051017
MFR #GRG8210550.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,725.56/each for your price

Overview

Mfr description
GRG8210550.19 GRG-HMQ821-7.5-H1-140-19

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.793 hp
  • Horsepower Rating Normal Duty
    2.793 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    692 in/lb;78.185 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    4603.92 N, 1035 lbs
  • Housing Height
    6.3800 in
  • Housing Length
    6.3800 in, 162.05 mm
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GRG-HMQ821-7.5-H1-140-19
  • Weight
    30 lbs, 13.608 kg
  • Horsepower
    2.793 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    2.562 hp;1.91 kw
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Torque Rating (in-lb)
    692 in-lbs;78.185 Nm
  • Bore Diameter
    1.1875 in, 30.16 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1035 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text