Motion
GRG8210624.19

GROVE GEAR
GRG8210624.19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19051023
MFR #GRG8210624.19
List Price$2,725.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210624.19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19051023
MFR #GRG8210624.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,725.56/each for your price

Overview

Mfr description
GRG8210624.19 GRG-HMQ821-25-H2-56-19

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    56
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-HMQ821-25-H2-56-19
  • Weight
    30 lbs, 13.608 kg
  • Nominal Ratio
    25:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought