Overview
Mfr description
GRG8210640.16 GRG-HMQ821-15-H2-56-16
Specifications
- Ratio15:1
- NEMA / IEC Frame Size56C
- Bushing KitH2
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberGRG-HMQ821-15-H2-56-16
- Weight30 lbs
- Nominal Ratio15:1
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data