Motion
GRG8210646.19

GROVE GEAR
GRG8210646.19

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19051033
MFR #GRG8210646.19
List Price$2,725.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210646.19

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19051033
MFR #GRG8210646.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,725.56/each for your price

Overview

Mfr description
GRG8210646.19 GRG-HMQ821-50-H2-56-19

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-HMQ821-50-H2-56-19
  • Weight
    47 lbs, 21.319 kg
  • Nominal Ratio
    50:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text