Motion
GRG821202099.00

GROVE GEAR
GRG821202099.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19051038
MFR #GRG821202099.00
List Price$3,551.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG821202099.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19051038
MFR #GRG821202099.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,551.46/each for your price

Overview

Mfr description
GRG821202099.00 GRG-DMQ821-600-L2-56

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DMQ821-600-L2-56
  • Weight
    46 lbs, 20.865 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought