Motion
GRG-DHMQ821-200-H16-56-16

GROVE GEAR
GRG-DHMQ821-200-H16-56-16

GRG-DHMQ821-200-H16-56-16
MI ITEM #19051041
MFR #GRG-DHMQ821-200-H16-56-16
List Price$4,183.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-DHMQ821-200-H16-56-16

GRG-DHMQ821-200-H16-56-16
MI ITEM #19051041
MFR #GRG-DHMQ821-200-H16-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,183.17/each for your price

Overview

Mfr description
GRG821206094.16

Specifications

  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DHMQ821-200-H16-56-16
  • Weight
    47 lbs, 21.32 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text