Motion
GRG8212102.00

GROVE GEAR
GRG8212102.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051046
MFR #GRG8212102.00
Price$3,665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8212102.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051046
MFR #GRG8212102.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,665.09/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    0.729 rpm
  • Maximum Output Torque
    1425 in/lb;161 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    2400:1
  • Output Size
    1.0000 in
  • Overhung Load
    1315 lbs
  • Ratio
    2400:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    46 lbs, 20.865 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.096 hp
  • Horsepower Rating Normal Duty
    0.096 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-DMQ821-2400-R1-56
  • Max Input Horsepower
    0.056 hp
  • Mounting Type
    Base
  • Output
    0.016 hp;0.012 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5849.41 N, 1315 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1425 in-lbs;161 Nm

Overview

Mfr description
GRG8212102.00 GRG-DMQ821-2400-R1-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought