Motion
GRG8212107.00

GROVE GEAR
GRG8212107.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19051047
MFR #GRG8212107.00
List Price$3,647.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8212107.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
MI ITEM #19051047
MFR #GRG8212107.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,647.46/each for your price

Overview

Mfr description
GRG8212107.00 GRG-DMQ821-200-D1-56

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DMQ821-200-D1-56
  • Weight
    46 lbs, 20.865 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text