Motion
GRG821211096.00

GROVE GEAR
GRG821211096.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051049
MFR #GRG821211096.00
List Price$3,551.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG821211096.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051049
MFR #GRG821211096.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,551.46/each for your price

Overview

Mfr description
GRG821211096.00 GRG-DMQ821-300-R5-56

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Double Reduction
  • Ratio
    300:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.222 hp
  • Horsepower Rating Normal Duty
    0.222 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    5 rpm
  • Maximum Output Torque
    1392 in/lb;157.3 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5226.66 N, 1175 lbs
  • Housing Height
    7.2800 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DMQ821-300-R5-56
  • Weight
    46 lbs, 20.865 kg
  • Horsepower
    0.222 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Output
    0.128 hp;0.095 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1392 in-lbs;157.3 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1175 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text