Motion
GRG8212533.16

GROVE GEAR
GRG8212533.16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19051052
MFR #GRG8212533.16
List Price$4,183.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8212533.16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19051052
MFR #GRG8212533.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,183.17/each for your price

Overview

Mfr description
GRG8212533.16 GRG-DHMQ821-200-H11-56-16

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DHMQ821-200-H11-56-16
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    200:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text