Motion
GRG8213053.00

GROVE GEAR
GRG8213053.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19051060
MFR #GRG8213053.00
List Price$2,998.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8213053.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19051060
MFR #GRG8213053.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,998.69/each for your price

Overview

Mfr description
GRG8213053.00 GRG-WBMQ821-20-R-140

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WBMQ821-20-R-140
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text