Motion
GRG-WHMQ821-10-H1-56-24

GROVE GEAR
GRG-WHMQ821-10-H1-56-24

GRG-WHMQ821-10-H1-56-24
MI ITEM #19051064
MFR #GRG-WHMQ821-10-H1-56-24
List Price$3,299.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-WHMQ821-10-H1-56-24

GRG-WHMQ821-10-H1-56-24
MI ITEM #19051064
MFR #GRG-WHMQ821-10-H1-56-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,299.44/each for your price

Overview

Mfr description
GRG8213503.24 GRG-WHMQ821-10-H1-56-24

Specifications

  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WHMQ821-10-H1-56-24
  • Weight
    47 lbs, 21.319 kg
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text