Overview
Mfr description
GRG8213505.19 GRG-WHMQ821-20-H1-56-19
Specifications
- Ratio20:1
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberGRG-WHMQ821-20-H1-56-19
- Weight30 lbs
- Nominal Ratio20:1
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data