Motion
GRG821401117.20

GROVE GEAR
GRG821401117.20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, C-Face Quill Input, 56 Frame
MI ITEM #19051086
MFR #GRG821401117.20
List Price$3,364.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG821401117.20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, C-Face Quill Input, 56 Frame
MI ITEM #19051086
MFR #GRG821401117.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,364.84/each for your price

Overview

Mfr description
GRG821401117.20

Specifications

  • Ratio
    300:1
  • Input Type
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-DXHMQ821-300-H11-56-20
  • Weight
    49 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text