Motion
GRG-DXMQ821-200-L1-56

GROVE GEAR
GRG-DXMQ821-200-L1-56

GRG-DXMQ821-200-L1-56
MI ITEM #19051087
MFR #GRG-DXMQ821-200-L1-56
List Price$3,468.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-DXMQ821-200-L1-56

GRG-DXMQ821-200-L1-56
MI ITEM #19051087
MFR #GRG-DXMQ821-200-L1-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,468.90/each for your price

Overview

Mfr description
GRG8214015.00 GRG-DXMQ821-200-L1-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.334 hp
  • Horsepower Rating Normal Duty
    0.334 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Dimensions
    5.8000 in x 6.5000 in, 147.30 mm x 165.10 mm
  • Housing Height
    6.5000 in, 165.10 mm
  • Housing Length
    5.8000 in, 147.30 mm
  • Series
    GR
  • Length
    5.8000 in, 147.30 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DXMQ821-200-L1-56
  • Weight
    48 lbs, 21.77 kg
  • Input Style
    C-Face Quill
  • Output
    0.179 hp;0.133 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1322 in-lbs;149.4 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1315 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    5.8000 in, 147.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text