Motion
GRG8215350.00

GROVE GEAR
GRG8215350.00

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 56C Frame
Mi Item #19051094
MFR #GRG8215350.00
Price$3,803.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8215350.00

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 56C Frame
Mi Item #19051094
MFR #GRG8215350.00

Mfr description
GRG8215350.00 GRG-DUMQ821-75-L6-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,803.31/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    75:1
  • Ratio
    75:1
  • Weight
    50 lbs, 22.68 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GRG-DUMQ821-75-L6-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)