Motion
GRG8215763.00

GROVE GEAR
GRG8215763.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 80D Frame
MI ITEM #19051100
MFR #GRG8215763.00
List Price$1,991.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8215763.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 80D Frame
MI ITEM #19051100
MFR #GRG8215763.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,991.17/each for your price

Overview

Mfr description
GRG8215763.00 GRG-BMQ821-40-L-D80D

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    80D
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-BMQ821-40-L-D80D
  • Weight
    29 lbs, 13.154 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought