Motion
GRG8215776.00

GROVE GEAR
GRG8215776.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19051101
MFR #GRG8215776.00
List Price$3,741.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8215776.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19051101
MFR #GRG8215776.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,741.19/each for your price

Overview

Mfr description
GRG8215776.00 GRG-WHM821-15-H1-56-16

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WHM821-15-H1-56-16
  • Weight
    31 lbs, 14.06 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text