Motion
GRG8216013.00

GROVE GEAR
GRG8216013.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19051106
MFR #GRG8216013.00
List Price$2,368.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8216013.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19051106
MFR #GRG8216013.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,368.38/each for your price

Overview

Mfr description
GRG8216013.00 GRG-FMQ821-40-RR-56

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GRG-FMQ821-40-RR-56
  • Weight
    32 lbs, 14.51 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text