Motion
GRG8216140.00

GROVE GEAR
GRG8216140.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56 Frame
MI ITEM #19051112
MFR #GRG8216140.00
List Price$7,032.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8216140.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 56 Frame
MI ITEM #19051112
MFR #GRG8216140.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,032.22/each for your price

Overview

Mfr description
GRG8216140.00

Specifications

  • Ratio
    250:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WDXHMQ821-250-H11-56-16
  • Weight
    49 lbs, 22.226 kg
  • Nominal Ratio
    250:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought