Motion
GRG8260191.00

GROVE GEAR
GRG8260191.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 140 Frame
MI ITEM #19051118
MFR #GRG8260191.00
List Price$2,770.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260191.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 140 Frame
MI ITEM #19051118
MFR #GRG8260191.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,770.58/each for your price

Overview

Mfr description
GRG8260191.00 GRG-BMQ826-80-L-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.577 hp
  • Horsepower Rating Normal Duty
    0.577 hp
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    1092 in/lb;123.38 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-BMQ826-80-L-140
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    0.577 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    80:1
  • Shaft Diameter
    1.2500 in
  • Torque Rating (in-lb)
    1092 in-lbs;123.38 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought