Motion
GRG8260249.00

GROVE GEAR
GRG8260249.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 180 Frame
MI ITEM #19051119
MFR #GRG8260249.00
List Price$2,858.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260249.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 180 Frame
MI ITEM #19051119
MFR #GRG8260249.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,858.55/each for your price

Overview

Mfr description
GRG8260249.00 GRG-BMQ826-50-D-180

Specifications

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Included
    Yes
  • Case Size
    826
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.42 hp
  • Horsepower Rating Normal Duty
    1.42 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Manufacturer Catalog Number
    GRG-BMQ826-50-D-180
  • Manufacturer Reducer Size
    826
  • Max Input Horsepower
    1.42 hp
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1843 in/lb;208.2 nm
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1843 in-lbs;208.2 Nm
  • Weight
    56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought