Motion
GRG826202042.00

GROVE GEAR
GRG826202042.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19051121
MFR #GRG826202042.00
List Price$4,119.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG826202042.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19051121
MFR #GRG826202042.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,119.41/each for your price

Overview

Mfr description
GRG826202042.00 GRG-DM826-300-L2-56

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-DM826-300-L2-56
  • Weight
    78 lbs, 35.38 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought