Motion
GRG-DMQ826-400-L2-56

GROVE GEAR
GRG-DMQ826-400-L2-56

GRG-DMQ826-400-L2-56
MI ITEM #19051124
MFR #GRG-DMQ826-400-L2-56
List Price$3,702.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-DMQ826-400-L2-56

GRG-DMQ826-400-L2-56
MI ITEM #19051124
MFR #GRG-DMQ826-400-L2-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,702.66/each for your price

Overview

Mfr description
GRG826202097.00 GRG-DMQ826-400-L2-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.353 hp
  • Horsepower Rating Normal Duty
    0.353 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Height
    8.5000 in
  • Housing Length
    7.1200 in, 180.80 mm
  • Housing Width
    6.5000 in
  • Series
    GR
  • Length
    7.1200 in, 180.80 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRG-DMQ826-400-L2-56
  • Weight
    73 lbs, 33.11 kg
  • Input Style
    C-Face Quill
  • Output
    0.2 hp;0.149 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2860 in-lbs;323.1 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text