Motion
GRG826203038.00

GROVE GEAR
GRG826203038.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
Mi Item #19051129
MFR #GRG826203038.00
Price$4,251.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG826203038.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
Mi Item #19051129
MFR #GRG826203038.00

Mfr description
GRG826203038.00 GRG-DM826-100-L3-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,251.22/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    78 lbs, 35.38 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GRG-DM826-100-L3-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)