1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRG8262084.00
Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #
19051145
MFR #
GRG8262084.00
Price
$4,251.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRG8262084.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRG8262084.00
Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #
19051145
MFR #
GRG8262084.00
Mfr description
GRG8262084.00 GRG-DMQ826-600-L1-56
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,251
.22
/each
Add to Cart
Specifications
Dimensions
Case Size
826
Manufacturer Reducer Size
826
NEMA / IEC Frame Size
56
Nominal Ratio
600:1
Ratio
600:1
Weight
68 lbs, 30.84 kg
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
GRG-DMQ826-600-L1-56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items