Motion
GRG8263046.00

GROVE GEAR
GRG8263046.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19051167
MFR #GRG8263046.00
List Price$3,252.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8263046.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19051167
MFR #GRG8263046.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,252.63/each for your price

Overview

Mfr description
GRG8263046.00 GRG-WBMQ826-60-L-140

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-WBMQ826-60-L-140
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought