Motion
GRG826401406.00

GROVE GEAR
GRG826401406.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19051176
MFR #GRG826401406.00
List Price$4,554.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG826401406.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19051176
MFR #GRG826401406.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,554.97/each for your price

Overview

Mfr description
GRG826401406.00 GRG-DXMQ826-100-L1-56

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-DXMQ826-100-L1-56
  • Weight
    88.5 lbs, 40.14 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text