Motion
GRG826401421.00

GROVE GEAR
GRG826401421.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
Mi Item #19051177
MFR #GRG826401421.00
Price$4,700.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG826401421.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
Mi Item #19051177
MFR #GRG826401421.00

Mfr description
GRG826401421.00 GRG-DXMQ826-150-L1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,700.74/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    88.5 lbs, 40.14 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GRG-DXMQ826-150-L1-56
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)