Motion
GRG8265510.00

GROVE GEAR
GRG8265510.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051187
MFR #GRG8265510.00
Price$4,408.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8265510.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051187
MFR #GRG8265510.00

Mfr description
GRG8265510.00 GRG-DTM826-150-R1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,408.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Keyway Size
    1/4 x 1.7500 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    2740 in/lb;309.578 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    150:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    78 lbs, 35.38 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.509 hp
  • Horsepower Rating Normal Duty
    0.509 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-DTM826-150-R1-56
  • Max Input Horsepower
    0.753 hp
  • Mounting Type
    Base
  • Output
    0.509 hp;0.38 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    2740 in-lbs;309.578 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)