Motion
GRG8265603.00

GROVE GEAR
GRG8265603.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19051194
MFR #GRG8265603.00
List Price$3,177.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8265603.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19051194
MFR #GRG8265603.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,177.44/each for your price

Overview

Mfr description
GRG8265603.00 GRG-FMQ826-15-LL-56

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-FMQ826-15-LL-56
  • Weight
    60 lbs, 27.22 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text