Motion
GRG8265682.00

GROVE GEAR
GRG8265682.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051197
MFR #GRG8265682.00
List Price$4,709.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8265682.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19051197
MFR #GRG8265682.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,709.76/each for your price

Overview

Mfr description
GRG8265682.00 GRG-DXUMQ826-150-L4-56

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-DXUMQ826-150-L4-56
  • Weight
    84 lbs, 38.1 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text