Motion
GRG8265787.00

GROVE GEAR
GRG8265787.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19051201
MFR #GRG8265787.00
List Price$3,177.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8265787.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19051201
MFR #GRG8265787.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,177.44/each for your price

Overview

Mfr description
GRG8265787.00 GRG-FMQ826-10-RR-180

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRG-FMQ826-10-RR-180
  • Weight
    63 lbs, 28.58 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text