Motion
GRG8265885.00

GROVE GEAR
GRG8265885.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19051204
MFR #GRG8265885.00
List Price$3,573.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8265885.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19051204
MFR #GRG8265885.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,573.23/each for your price

Overview

Mfr description
GRG8265885.00 GRG-WUM826-60-L-140

Specifications

  • Ratio
    60:1
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-WUM826-60-L-140
  • Weight
    63 lbs, 28.58 kg
  • Nominal Ratio
    60:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought