Motion
GRG8320288.00

GROVE GEAR
GRG8320288.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 180 Frame
MI ITEM #19051214
MFR #GRG8320288.00
List Price$4,130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8320288.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 180 Frame
MI ITEM #19051214
MFR #GRG8320288.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,130.45/each for your price

Overview

Mfr description
GRG8320288.00 GRG-BMQ832-100-D-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.691 hp
  • Horsepower Rating Normal Duty
    0.691 hp
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1567 in/lb;177.05 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-BMQ832-100-D-180
  • Weight
    75 lbs, 34.019 kg
  • Horsepower
    0.691 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1567 in-lbs;177.05 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought